Shop ZORO SELECT
See all product information
Create Account
Jam Nut, 1-1/8"-12, Plain, SS, Jam Hex
- Mfr # 1-J-112M
- Zoro # G922656399
product price:Â
$
9.59
/ea
Key Features
Hex Type
Jam Hex
Dimensional Standards
ASME B18.2.2
Thread Direction
Right Hand
Finish
Plain
Hex Width
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-J-112M
- Zoro #
- G922656399
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Hex Type
- Jam Hex
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Finish
- Plain
- Product Type
- Jam Hex Nut
- Material
- Stainless Steel
- Thread Type
- Fine
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Item
- Jam Nut
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1 1/8"-12
- Hex Width
- 1 11/16 in
- Hex Height
- 39/64 in
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.