Shop ZORO SELECT
See all product information
Create Account
JamNut, 1-1/4"-12, Plain, SS, Jam Hex, PK3
- Mfr # 1-J-125M
- Zoro # G422657308
product price:Â
$
12.29
/pk of 3, $4.10/ea
Key Features
Hex Height
23/32 in
Thread Direction
Right Hand
System of Measurement
Inch
Hex Type
Jam Hex
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-J-125M
- Zoro #
- G422657308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Jam Nut
- Hex Type
- Jam Hex
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Product Type
- Jam Hex Nut
- Pack Size
- Small Pack
- Thread Type
- Fine
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 23/32 in
- Thread Size
- 1 1/4"-12
- Hex Width
- 1 7/8 in
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 23/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.