Shop ZORO SELECT
See all product information
Create Account
JamNut, 1/2"-20, Passivated, SS, Jam Hex, PK5
- Mfr # 31-LHJ-50F
- Zoro # G322656364
product price:Â
$
12.59
/pk of 5, $2.52/ea
Key Features
Hex Type
Jam Hex
Thread Type
Fine
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHJ-50F
- Zoro #
- G322656364
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/2"-20
- Hex Height
- 5/16 in
- Hex Width
- 3/4 in
Details
- Hex Type
- Jam Hex
- Thread Type
- Fine
- Item
- Jam Nut
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Direction
- Left Hand
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Jam Hex Nut
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 5/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.