Shop ZORO SELECT
See all product information
Create Account
JamNut, 3/4"-16, Passivated, SS, Jam Hex
- Mfr # 31-LHJ-75F
- Zoro # G322656753
product price:Â
$
27.89
/ea
Key Features
Finish
Passivated
Hex Height
27/64 in
Material Grade/Class
18-8
Hex Type
Jam Hex
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHJ-75F
- Zoro #
- G322656753
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Hex Type
- Jam Hex
- Thread Fit
- 2B
- Item
- Jam Nut
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Fine
- Pack Size
- Small Pack
- Thread Direction
- Left Hand
- Product Type
- Jam Hex Nut
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/4"-16
- Hex Height
- 27/64 in
- Hex Width
- 1 1/8 in
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.