Shop ZORO SELECT
See all product information
Create Account
JamNut, 5/8"-18, Passivated, SS, Jam Hex
- Mfr # 31-LHJ-62F
- Zoro # G922656603
product price:Â
$
14.19
/ea
Key Features
Dimensional Standards
ASME B18.2.2
Hex Width
15/16 in
Material
Stainless Steel
Thread Type
Fine
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHJ-62F
- Zoro #
- G922656603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dimensional Standards
- ASME B18.2.2
- Material
- Stainless Steel
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Thread Direction
- Left Hand
- Pack Size
- Small Pack
- Hex Type
- Jam Hex
- Item
- Jam Nut
- Thread Fit
- 2B
- Product Type
- Jam Hex Nut
- Finish
- Passivated
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 15/16 in
- Hex Height
- 3/8 in
- Thread Size
- 5/8"-18
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 3/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.