Shop ZORO SELECT
See all product information
Create Account
JamNut, 1/4"-20, Passivated, SS, PK25
- Mfr # 31-LHJ-25C
- Zoro # G822657588
product price:Â
$
13.19
/pk of 25, $0.53/ea
Key Features
Thread Fit
2B
Dimensional Standards
ASME B18.2.2
Material Grade/Class
18-8
Hex Width
7/16 in
Product Type
Jam Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHJ-25C
- Zoro #
- G822657588
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Hex Width
- 7/16 in
- Hex Height
- 5/32 in
Details
- Item
- Jam Nut
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- 18-8
- Product Type
- Jam Hex Nut
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Direction
- Left Hand
- Finish
- Passivated
- Hex Type
- Jam Hex
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.