Shop ZORO SELECT
See all product information
Create Account
JamNut, 3/4"-10, Passivated, SS, Jam Hex
- Mfr # 31-LHJ-75C
- Zoro # G522656416
product price:Â
$
24.69
/ea
Key Features
Pack Size
Small Pack
Material
Stainless Steel
Finish
Passivated
Hex Height
27/64 in
Hex Type
Jam Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHJ-75C
- Zoro #
- G522656416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 27/64 in
- Thread Size
- 3/4"-10
- Hex Width
- 1 1/8 in
Details
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Finish
- Passivated
- Hex Type
- Jam Hex
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- Thread Type
- Coarse
- Thread Direction
- Left Hand
- Dimensional Standards
- ASME B18.2.2
- Item
- Jam Nut
- Product Type
- Jam Hex Nut
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.