JamNut, 5/8"-11, Passivated, SS, Jam Hex
- Mfr # 31-LHJ-62C
- Zoro # G722657923
product price:Â
$
12.29
/ea
Key Features
Finish
Passivated
Thread Fit
2B
Hex Type
Jam Hex
Dimensional Standards
ASME B18.2.2
Product Type
Jam Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHJ-62C
- Zoro #
- G722657923
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 3/8 in
- Thread Size
- 5/8"-11
- Hex Width
- 15/16 in
Details
- Finish
- Passivated
- Thread Fit
- 2B
- Hex Type
- Jam Hex
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Jam Hex Nut
- Item
- Jam Nut
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Thread Direction
- Left Hand
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 3/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.