Shop ZORO SELECT
See all product information
Create Account
JamNut, 1/4"-28, Passivated, SS, PK25
- Mfr # 31-LHJ-25F
- Zoro # G322657514
product price:Â
$
13.99
/pk of 25, $0.56/ea
Key Features
Pack Size
Small Pack
Material Grade/Class
18-8
Hex Width
7/16 in
Hex Type
Jam Hex
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHJ-25F
- Zoro #
- G322657514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 7/16 in
- Thread Size
- 1/4"-28
- Hex Height
- 5/32 in
Details
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Hex Type
- Jam Hex
- Thread Type
- Fine
- Material
- Stainless Steel
- Thread Direction
- Left Hand
- Item
- Jam Nut
- System of Measurement
- Inch
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Jam Hex Nut
- Finish
- Passivated
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.