Shop ZORO SELECT
See all product information
Create Account
JamNut, 3/8"-24, Passivated, SS, PK100
- Mfr # 1-J-37F
- Zoro # G822656277
product price:Â
$
8.49
/pk of 100, $0.08/ea
Sold in multiples of 2Â pks for
$16.98
Key Features
Thread Fit
2B
Dimensional Standards
ASME B18.2.2
Finish
Passivated
Pack Size
Small Pack
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-J-37F
- Zoro #
- G822656277
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Finish
- Passivated
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Thread Type
- Fine
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Product Type
- Jam Hex Nut
- Hex Type
- Jam Hex
- Item
- Jam Nut
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 1/4 in
- Hex Width
- 7/32 in
- Thread Size
- 3/8"-24
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-24, Hex Width 7/32 in, Hex Height 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.