Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 1 5/16" dia, 9" L
- Mfr # ZSHK-1312-09000-114SU
- Zoro # G911815400
product price:Â
$
73.69
/ea
Key Features
Diameter
1 5/16 in
Material
1144 Alloy Steel
End Type
Keyed
Standards
ASTM A311
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-1312-09000-114SU
- Zoro #
- G911815400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 5/16 in
- Overall Length
- 9 in
- Keyway Length
- 9 in
- Diameter Tolerance
- +0.0000/-0.0030 in
- Keyway Width
- 5/16 in
- Length Tolerance
- +/-0.0620 in
- Keyway Depth
- 5/32 in
- Wire Rope Length
- 9 in
Details
- Material
- 1144 Alloy Steel
- Item
- Keyed Rotary Shaft
- End Type
- Keyed
- Standards
- ASTM A311
- System of Measurement
- Inch
- Finish
- Polished
- Straightness Tolerance
- 0.012 in/ft
- Number of Grooves
- 0
- Shell Material
- 1144 Alloy Steel
Description
Steel 1144, 1-5/16 in Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.