5FE1056SV1 Condenser Fan Motor 1/2 HP 1075 RPM
- Mfr # 5FE1056S
- Zoro # G223931096
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Full Load Amps
1.3 A
Frame
48Y
No. of Speeds
1
Voltage
575V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5FE1056S
- Zoro #
- G223931096
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 1.3 A
- Frame
- 48Y
- No. of Speeds
- 1
- Voltage
- 575V
- HP
- 0.5
- Nameplate RPM
- 1,100 RPM
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century 5FE1056SV1 PSC condenser fan motor, 1/2 HP (0.37 kW) at 1100 RPM, single-phase 575V reversible rotation with 48Y frame and TEAO (Totally Enclosed Air Over) enclosure. Ball/ball bearings, flat 0.500 in shaft with 6.500 in extension, extended stud mounting, 1.3 A, 68.3% efficiency, 60 DegC ambient rating; CE, CSA and UL recognized, 8.33 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.