Keyed Shaft, 10 mm dia, 1,200 mm L
- Mfr # ZSHK-M10-M1200-114SU
- Zoro # G911814618
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Diameter
10 mm
Material
1144 Alloy Steel
Standards
ASTM A311
System of Measurement
Metric
End Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-M10-M1200-114SU
- Zoro #
- G911814618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 10 mm
- Overall Length
- 1,200 mm
- Length Tolerance
- +/-1.6 mm
- Diameter Tolerance
- +/-0.05 mm
- Keyway Depth
- 1.8 mm
- Keyway Width
- 3 mm
- Keyway Length
- 1,200 mm
- Wire Rope Length
- 1,200 mm
Details
- Material
- 1144 Alloy Steel
- Standards
- ASTM A311
- System of Measurement
- Metric
- End Type
- Keyed
- Item
- Keyed Rotary Shaft
- Finish
- Polished
- Straightness Tolerance
- 1.1 mm/m
- Number of Grooves
- 0
- Shell Material
- 1144 Alloy Steel
Description
Steel 1144, 10 mm Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.