Shop WEG
See all product information
Create Account
.3736EP3EAL71-W22, 0.50 HP, 3600/3000 RPM, TEFC, 71 FRAME, 230/460/190/380 VOLTS
- Mfr # .3736EP3EAL71-W22
- Zoro # G502666930
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
0.83 A
Overall Length
9.764
Mounting
FOOT
HP
0.5
Nameplate RPM
3,600 RPM/3,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .3736EP3EAL71-W22
- Zoro #
- G502666930
- UPC #
- 7909323280188
- Country of Origin
- Brazil
- Full Load Amps
- 0.83 A
- Mounting
- FOOT
- HP
- 0.5
- Nameplate RPM
- 3,600 RPM/3,000 RPM
- Motor Enclosure Design
- TEFC
- FRAME
- 71
- WEIGHT
- 22
- VOLTAGE
- 230/460//190/380
Dimensions
- Overall Length
- 9.764
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.