Keyed Shaft, 12", 1045 Carbon Steel
- Mfr # ZSHKK-1437-12000-104SU
- Zoro # G312533941
product price:Â
$
76.69
/ea
Key Features
Diameter
1 7/16 in
Material
1045 Carbon Steel
System of Measurement
Inch
End Type
Keyed
Keyway Depth
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHKK-1437-12000-104SU
- Zoro #
- G312533941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 7/16 in
- Keyway Depth
- 3/16 in
- Keyway Width
- 3/8 in
- Keyway Length
- 2 in, 7 in
- Length Tolerance
- +/-0.0620 in
- Overall Length
- 12 in
- Diameter Tolerance
- +0/-0.003 in
- Wire Rope Length
- 12 in
Details
- Material
- 1045 Carbon Steel
- System of Measurement
- Inch
- End Type
- Keyed
- Item
- Partial Keyed Rotary Shaft
- Finish
- Polished
- Straightness Tolerance
- 0.012 in/ft
- Standards
- ASTM A108
- Number of Grooves
- 0
- Shell Material
- 1045 Carbon Steel
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 7/16 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance +0/-0.003 in, End Type Keyed, Finish Polished, Keyway Depth 3/16 in, Keyway Length 2 in, 7 in, Keyway Width 3/8 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.