Keyed Shaft, 18", 303 Stainless Steel

  • Mfr # ZSHKK-1437-18000-303SU

  • Zoro # G212533492


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 7/16 in
Material
303 Stainless Steel
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
Number of Grooves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHKK-1437-18000-303SU
Zoro #
G212533492
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 7/16 in
Overall Length
18 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Keyway Length
2 in, 7 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+0/-0.003 in

Details

Material
303 Stainless Steel
Item
Partial Keyed Rotary Shaft
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
Number of Grooves
0
Finish
Passivated
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A

Description

Partial Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 1 7/16 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance +0/-0.003 in, End Type Keyed, Finish Passivated, Keyway Depth 3/16 in, Keyway Length 2 in, 7 in, Keyway Width 3/8 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.