Keyed Shaft, 20 mm dia, 1,000 mm L

  • Mfr # ZSHK-M20-M1000-114SU

  • Zoro # G911814632


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Diameter
20 mm
Material
1144 Alloy Steel
End Type
Keyed
Overall Length
1,000 mm
Standards
ASTM A311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-M20-M1000-114SU
Zoro #
G911814632
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Overall Length
1,000 mm
Keyway Length
1,000 mm
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+/-0.076 mm
Keyway Width
6 mm
Keyway Depth
3.5 mm

Details

Material
1144 Alloy Steel
End Type
Keyed
Standards
ASTM A311
System of Measurement
Metric
Item
Keyed Rotary Shaft
Finish
Polished
Number of Grooves
0
Straightness Tolerance
1.1 mm/m

Description

Steel 1144, 20 mm Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.