Keyed Shaft, 303 SS, 1 3/4"Dia., 24"L
- Mfr # ZSHK-1750-24000-303SU
- Zoro # G211814240
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 3/4 in
Material
303 Stainless Steel
End Type
Keyed
Overall Length
24 in
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-1750-24000-303SU
- Zoro #
- G211814240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 3/4 in
- Overall Length
- 24 in
- Keyway Depth
- 3/16 in
- Keyway Width
- 3/8 in
- Keyway Length
- 24 in
- Length Tolerance
- +/-0.0620 in
- Diameter Tolerance
- +0.0000/-0.0035 in
- Wire Rope Length
- 24 in
Details
- Material
- 303 Stainless Steel
- End Type
- Keyed
- Item
- Keyed Rotary Shaft
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement
- Inch
- Number of Grooves
- 0
- Straightness Tolerance
- 0.012 in/ft
- Finish
- Passivated
- Shell Material
- 303 Stainless Steel
Description
Stainless 303, 1-3/4" Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.