Keyed Shaft, 303 SS, 12 mm Dia., 1,000 mm L

  • Mfr # ZSHK-M12-M1000-303SU

  • Zoro # G611815472


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Diameter
12 mm
Material
303 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Overall Length
1,000 mm
End Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHK-M12-M1000-303SU
Zoro #
G611815472
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 mm
Overall Length
1,000 mm
Keyway Depth
2.5 mm
Length Tolerance
+/-1.6 mm
Keyway Width
4 mm
Diameter Tolerance
+/-0.05 mm
Keyway Length
1,000 mm

Details

Material
303 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Keyed Rotary Shaft
End Type
Keyed
System of Measurement
Metric
Straightness Tolerance
1.1 mm/m
Finish
Passivated
Number of Grooves
0

Description

Stainless 303, 12 mm Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.