Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 303 SS, 7/8"Dia., 6"L
- Mfr # ZSHK-875-06000-303SU
- Zoro # G911814540
product price:Â
$
34.39
/ea
Key Features
Diameter
7/8 in
Material
303 Stainless Steel
End Type
Keyed
Overall Length
6 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-875-06000-303SU
- Zoro #
- G911814540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 7/8 in
- Overall Length
- 6 in
- Length Tolerance
- +/-0.0620 in
- Keyway Width
- 3/16 in
- Keyway Length
- 6 in
- Diameter Tolerance
- +/-0.0025 in
- Keyway Depth
- 3/32 in
- Wire Rope Length
- 6 in
Details
- Material
- 303 Stainless Steel
- Item
- Keyed Rotary Shaft
- End Type
- Keyed
- System of Measurement
- Inch
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Number of Grooves
- 0
- Finish
- Passivated
- Straightness Tolerance
- 0.012 in/ft
- Shell Material
- 303 Stainless Steel
Description
Stainless 303, 7/8" Dia, 6" Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.