Keyed Shaft, 316 SS, 1 7/8"Dia., 9"L

  • Mfr # ZSHK-1875-09000-316SU

  • Zoro # G711814498


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 7/8 in
Material
316 Stainless Steel
Overall Length
9 in
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-1875-09000-316SU
Zoro #
G711814498
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 7/8 in
Overall Length
9 in
Keyway Depth
1/4 in
Keyway Width
1/2 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+0.0000/-0.0035 in
Keyway Length
9 in

Details

Material
316 Stainless Steel
Item
Keyed Rotary Shaft
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
System of Measurement
Inch
Number of Grooves
0
Finish
Passivated
Straightness Tolerance
0.012 in/ft

Description

Stainless 316, 1-7/8" Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.