Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 316 SS, 15 mm Dia., 500 mm L
- Mfr # ZSHK-M15-M0500-316SU
- Zoro # G811815494
product price:Â
$
96.69
/ea
Key Features
Diameter
15 mm
Material
316 Stainless Steel
System of Measurement
Metric
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Overall Length
500 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-M15-M0500-316SU
- Zoro #
- G811815494
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 15 mm
- Overall Length
- 500 mm
- Keyway Length
- 500 mm
- Diameter Tolerance
- +/-0.076 mm
- Keyway Depth
- 3 mm
- Keyway Width
- 5 mm
- Length Tolerance
- +/-1.6 mm
- Wire Rope Length
- 500 mm
Details
- Material
- 316 Stainless Steel
- System of Measurement
- Metric
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Item
- Keyed Rotary Shaft
- End Type
- Keyed
- Straightness Tolerance
- 1.1 mm/m
- Finish
- Passivated
- Number of Grooves
- 0
- Shell Material
- 316 Stainless Steel
Description
Stainless 316, 15 mm Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.