Keyed Shaft, 316 SS, 2 3/16"Dia., 24"L

  • Mfr # ZSHK-2187-24000-316SU

  • Zoro # G711814375


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 3/16 in
Material
316 Stainless Steel
Diameter Tolerance
+0.0000/-0.0035 in
Overall Length
24 in
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-2187-24000-316SU
Zoro #
G711814375
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 3/16 in
Diameter Tolerance
+0.0000/-0.0035 in
Overall Length
24 in
Keyway Width
1/2 in
Keyway Depth
1/4 in
Length Tolerance
+/-0.0620 in
Keyway Length
24 in

Details

Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Keyed Rotary Shaft
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
End Type
Keyed
Finish
Passivated
Number of Grooves
0

Description

Stainless 316, 2-3/16 in Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.