Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 36", 1045 Carbon Steel
- Mfr # ZSHKK-937-36000-104SU
- Zoro # G812484439
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Diameter
15/16 in
Material
1045 Carbon Steel
Finish
Polished
Standards
ASTM A108
Straightness Tolerance
0.012 in/ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHKK-937-36000-104SU
- Zoro #
- G812484439
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Finish
- Polished
- Standards
- ASTM A108
- Straightness Tolerance
- 0.012 in/ft
- End Type
- Keyed
- Item
- Partial Keyed Rotary Shaft
- System of Measurement
- Inch
- Number of Grooves
- 0
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 15/16 in
- Overall Length
- 36 in
- Keyway Width
- 1/4 in
- Diameter Tolerance
- +/-0.0025 in
- Length Tolerance
- +/-0.0620 in
- Keyway Depth
- 1/8 in
- Keyway Length
- 4 in, 14 in
- Wire Rope Length
- 36 in
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 15/16 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 1/8 in, Keyway Length 4 in, 14 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.