Keyed Shaft, 50 mm dia, 1,200 mm L

  • Mfr # ZSHK-M50-M1200-114SU

  • Zoro # G711814382


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Diameter
50 mm
Material
1144 Alloy Steel
Overall Length
1,200 mm
End Type
Keyed
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHK-M50-M1200-114SU
Zoro #
G711814382
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50 mm
Overall Length
1,200 mm
Keyway Depth
5.5 mm
Diameter Tolerance
+/-0.076 mm
Keyway Length
1,200 mm
Length Tolerance
+/-1.6 mm
Keyway Width
14 mm

Details

Material
1144 Alloy Steel
End Type
Keyed
Item
Keyed Rotary Shaft
System of Measurement
Metric
Standards
ASTM A311
Finish
Polished
Straightness Tolerance
1.1 mm/m
Number of Grooves
0

Description

Steel 1144, 50 mm Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.