Keyed Shaft, 500 mm, 1045 Carbon Steel
- Mfr # ZSHKK-M15-M0500-104SU
- Zoro # G412485287
product price:Â
$
52.69
/ea
Key Features
Diameter
15 mm
Material
1045 Carbon Steel
Straightness Tolerance
1.1 mm/m
Keyway Width
5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHKK-M15-M0500-104SU
- Zoro #
- G412485287
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Straightness Tolerance
- 1.1 mm/m
- System of Measurement
- Metric
- Finish
- Polished
- Standards
- ASTM A108
- Item
- Partial Keyed Rotary Shaft
- End Type
- Keyed
- Number of Grooves
- 0
- Shell Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 15 mm
- Keyway Width
- 5 mm
- Overall Length
- 500 mm
- Length Tolerance
- +/-1.6 mm
- Diameter Tolerance
- +0/-0.076 mm
- Keyway Depth
- 3 mm
- Keyway Length
- 100 mm, 350 mm
- Wire Rope Length
- 500 mm
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 15 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 3 mm, Keyway Length 100 mm, 350 mm, Keyway Width 5 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.