Keyed Shaft, 500 mm, 1045 Carbon Steel
- Mfr # ZSHKK-M50-M0500-104SU
- Zoro # G112485037
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Diameter
50 mm
Material
1045 Carbon Steel
Keyway Depth
5.5 mm
System of Measurement
Metric
Keyway Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHKK-M50-M0500-104SU
- Zoro #
- G112485037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 50 mm
- Keyway Depth
- 5.5 mm
- Keyway Width
- 14 mm
- Length Tolerance
- +/-1.6 mm
- Diameter Tolerance
- +0/-0.076 mm
- Overall Length
- 500 mm
- Keyway Length
- 100 mm, 350 mm
- Wire Rope Length
- 500 mm
Details
- Material
- 1045 Carbon Steel
- System of Measurement
- Metric
- Finish
- Polished
- End Type
- Keyed
- Straightness Tolerance
- 1.1 mm/m
- Standards
- ASTM A108
- Item
- Partial Keyed Rotary Shaft
- Number of Grooves
- 0
- Shell Material
- 1045 Carbon Steel
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 50 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 5.5 mm, Keyway Length 100 mm, 350 mm, Keyway Width 14 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.