Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Keyed Shaft, Dia 1-3/8 In, Keyway 5/16 In 136-707

Keyed Shaft, Dia 1-3/8 In, Keyway 5/16 In (Discontinued)

  • Mfr # 136-707
  • Zoro # G4085715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136-707
Zoro #
G4085715
UPC #
-
Country of Origin
China

Dimensions

Length
3 ft
Diameter
1 3/8 in.

Details

Item
Keyed Shaft
Material
Cold Drawn Steel
Keyway
5/16 in

Description

Keyed Shaft, Material Cold Drawn Steel, Diameter 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.