Kingpin Swivel Caster, Nylon, 3-1/8 in, 330 lb, Wht

  • Mfr # LEXR-PO 80XR-FI

  • Zoro # G1618727


product price:  $57.85
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel Dia.
80 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEXR-PO 80XR-FI
Zoro #
G1618727
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Height
4 in
Mounting Bolt Dia.
M12
Overall Height
4 in
Bolt Hole Dia.
1/2 in
Swivel Radius
78 mm
Stem Dia.
1/2" Bolt Hole

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Features
Corrosion Resistant, Hard Tread, Hollow
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Stem Type
Hollow Kingpin
Caster Temp. Range Available
No
System of Measurement
Inch
Caster Load Rating Range
Medium Duty
Caster Wheel Bearings
Roller
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Replacement Wheel
Mfr. No. PO 80/12XR
Caster Brake Included
Yes
Caster Core Material
Nylon
Wheel Color
White
Caster Temp. Range
-25 Degrees To 80 Degrees C
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
White
Tread
Standard
ESD Conductive
No
Caster Mounting Type
Hollow Kingpin
Load Capacity
150 kg
Includes Thread Guards
No
Series
LEXR Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Tread Color
White
Caster Break Type
Stop Fix Brake (Total Lock)
Operating Temperature - Minimum
-15 Degrees F
Compatible Wheel Manufacturer Model Number
PO 80/12XR
Operating Temperature - Maximum
175 Degrees F
Load Capacity - Maximum
330 lb
Wheel Hardness Rating
70 Shore D
Caster Features
Corrosion-Resistant

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 4 in Mounting Height, 3 1/16 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.