Zoro Homepage

Kingpin Swivel Caster, Poly, 4 in., 660 lb.

  • Mfr # LKR-ALST 100K-FI

  • Zoro # G6574802


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
660 lb
Wheel Dia.
100 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR-ALST 100K-FI
Zoro #
G6574802
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
40 mm
Mounting Height
5 1/16 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
130 mm
Stem Dia.
1/2" Bolt Hole
Swivel Radius
95 mm
Tire Thickness
1/2 in

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 660 lb Load Rating, 1 Number of Wheels, Ball, 5 in Mounting Height, 3 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 75 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.