Zoro Homepage

Kingpin Swivel Cstr, Poly, 1-3/8 in, 220 lb

  • Mfr # LRA-VSTH 35K

  • Zoro # G8488715


product price: $21.15
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
150 lb
Wheel Dia.
1 3/8 in
Wheel Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRA-VSTH 35K
Zoro #
G8488715
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
1 3/8 in
Wheel Width
1 1/8 in
Mounting Height
2 in
Mounting Bolt Dia.
13/32 in
Bolt Hole Dia.
7/16 in
Overall Height
2 in
Stem Dia.
7/16" Bolt Hole
Tire Thickness
1/8 in

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
150 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Steel
Core Color
Gray
Features
Hollow
Standards
DIN EN 12530
Caster Temp. Range Available
No
Caster Wheel/Tread Material
Polyurethane
Caster Load Rating Range
Light-Duty
Wheel Color
Yellow
Caster Brake Included
No
Caster Core Material
Steel
Caster Stem Type
Hollow Kingpin
System of Measurement
Inch
Caster Raceway
Double Ball
Caster Wheel Bearings
Ball
Replacement Wheel
Mfr. No. VSTH 35/6K
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness
90 Shore A
Wheel/Tread Color
Yellow
Compatible Wheel Manufacturer Model Number
VSTH 35/6K
Caster Features
Corrosion-Resistant, Low-Profile, Maintenance-Free
Load Capacity - Maximum
150 lb
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-5 Degrees F
Wheel Hardness Rating
90 Shore A

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 13/32 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 150 lb Load Rating, 1 Number of Wheels, Ball, 2 in Mounting Height, 1 3/8 in Wheel Dia., 1 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.