Zoro Homepage

Kingpin Swivl Castr, Rubber, 5 in., 440 lb.

  • Mfr # BS4 125 GR1E

  • Zoro # G9540657


product price: $50.79
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
440 lb
Wheel Dia.
5 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS4 125 GR1E
Zoro #
G9540657
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 7/16 in
Mounting Bolt Dia.
1/2 in
Bolt Hole Dia.
1/2 in
Overall Height
6 7/16 in
Tire Thickness
5/8 in

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
440 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Tool and Work Boxes
Features
Hallow, Kingpin Less Press Steel
Standards
ICWM
Caster Raceway
Single Ball
Caster Stem Type
Hollow Kingpin
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. 125GR1E
Caster Load Rating Range
Light-Medium Duty
Caster Wheel Bearings
Roller
Wheel Color
Green
Caster Brake Included
No
Caster Core Material
Nylon
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Wheel/Tread Material
Rubber
System of Measurement
Inch
Operating Temperature Range
-40 Degrees to 158 Degrees F
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness
70 Shore A
Wheel/Tread Color
Green
Compatible Wheel Manufacturer Model Number
125GR1E
Wheel Hardness Rating
70 Shore A
Operating Temperature - Minimum
158 Degrees F
Operating Temperature - Maximum
-40 Degrees F
Load Capacity - Maximum
440 lb

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 440 lb Load Rating, 1 Number of Wheels, Roller, 6 2/5 in Mounting Height, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 70 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.