Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpin Swivl Cstr, Poly, 4 in., 660 lb, Grn

  • Mfr # LKR-ALST 100K

  • Zoro # G7138844


product price: $74.65
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
660 lb
Wheel Dia.
100 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR-ALST 100K
Zoro #
G7138844
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
40 mm
Mounting Height
5 1/16 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
130 mm
Swivel Radius
95 mm
Stem Dia.
1/2" Bolt Hole
Tire Thickness
1/2 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
660 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Aluminum
Core Color
Silver
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Caster Core Material
Aluminum
Caster Wheel Bearings
Precision Ball
Replacement Wheel
Mfr. No. ALST 100/15K
Caster Stem Type
Hollow Kingpin
Caster Temp. Range Available
No
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Softhane Polyurethane
Caster Brake Included
No
Caster Load Rating Range
Medium Duty
System of Measurement
Metric
Wheel Color
Green
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Temp. Range
-25 Degrees To 70 Degrees C
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
75 Shore A
Wheel/Tread Color
Silver
Load Capacity
300 kg
Tread Shape
Standard
Tread
Standard
Series
LKR Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Green
Caster Break Type
No Brake Included
Includes Thread Guards
No
Caster Mounting Type
Hollow Kingpin
Operating Temperature - Maximum
160 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Compatible Wheel Manufacturer Model Number
ALST 100/15K
Load Capacity - Maximum
660 lb
Wheel Hardness Rating
75 Shore A
Operating Temperature - Minimum
-5 Degrees F

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 660 lb Load Rating, 1 Number of Wheels, Ball, 5 in Mounting Height, 3 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 75 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.