Zoro Homepage

Kngpnls Plt Cstr, Swvl, Irn, 10", 2700 lb

  • Mfr # TSH250CI1HT24

  • Zoro # G3328116


product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Lock Included
Wheel Dia.
10 in
Wheel Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH250CI1HT24
Zoro #
G3328116
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
10 in
Wheel Width
2 1/8 in
Mounting Plate Size
5 1/4 in x 6 9/16 in
Mounting Plate Thickness
9/32in
Mounting Bolt Dia.
1/2 in
Overall Height
12in

Details

Item
Plate Caster
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Lock Included
Load Rating
2700 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
150 BHN
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Extended Lead
No
Includes
Top Grease Seal
Caster Brake Included
No
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. 250 CI1H
Application
Kingpinless Casters
Wheel Color
Gray
Frame Finish
Enamel
Thread Guards
No
Standards
ANSI ICWM
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Iron
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Compatible With
250 CI1H
Load Capacity - Maximum
2,700 lb
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
245 Degrees F

Description

Kingpinless Swivel, Plate Caster, Load Rating 2700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/8 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.