Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpnls Plt Cstr, Swvl, Phnlc, 8", 1400 lb

  • Mfr # TSK 200 RP1G-ISO

  • Zoro # G7823194


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Lock Included
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSK 200 RP1G-ISO
Zoro #
G7823194
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 1/8 in x 5 1/8 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
13/32 in
Overall Height
9-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Lock Included
Load Rating
1400 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
90 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 4 1/8 in
Caster Plate Hole Pattern
D
Wheel Color
Black
Application
Material Handling Carts
Swivel Lock Type
No Lock Included
Caster Temp. Range Available
Yes
Wheel Core Material
Phenolic
Extended Lead
No
Replacement Wheel
Mfr. No. 200RP1G
Load Rating Range
Medium
Frame Finish
Zinc Plated
Standards
ISO 9001
Caster Brake Included
No
Thread Guards
No
Swivel Raceway Type
Single Ball
Features
Metric Top Plate
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Kingpinless Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.