Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7138-SS
- Zoro # G221682327
product price:Â
$
11.39
/pk of 5, $2.28/ea
Key Features
Material
Stainless Steel
Head Texture
Knurled
Type
Thumb Screw
Thread Size
1/4"-20
Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC7138-SS
- Zoro #
- G221682327
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"-20
- Thread Length
- 1/2 in
- Wire Rope Length
- 3/4 in
- Maximum Head Height
- 1/4 in
- Head Thickness
- 0.25 in
- Fastener Length
- 3/4 in
- Screw Size
- 1/4 in
- Maximum Head Width
- 1/2 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Material
- Stainless Steel
- Head Texture
- Knurled
- Type
- Thumb Screw
- Item
- Knurled Head Standard Thumb Screws
- Head Type
- Round
- Head Shape
- Round
- Grip Style
- Knurled
- System of Measurement
- Inch
- Head Material
- Stainless Steel
- Finish
- Plain
- Tip Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.