Knurled Head Thumbscrews, SS, PK5
- Mfr # FC7113-SS
- Zoro # G921684669
product price:Â
$
10.39
/pk of 5, $2.08/ea
Key Features
Thread Length
1/2 in
Maximum Head Width
1/2 in
Material
Stainless Steel
Grip Style
Knurled
Head Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7113-SS
- Zoro #
- G921684669
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Grip Style
- Knurled
- Head Shape
- Round
- Item
- Knurled Head Flared Collar Thumbscrews
- System of Measurement
- Inch
- Finish
- Plain
- Head Texture
- Knurled
- Type
- Thumb Screw
- Head Type
- Round
- Tip Material
- Stainless Steel
- Head Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 1/2 in
- Maximum Head Width
- 1/2 in
- Fastener Length
- 7/8 in
- Head Thickness
- 0.25 in
- Thread Size
- 1/4"-20
- Screw Size
- 1/4 in
- Wire Rope Length
- 7/8 in
- Maximum Head Height
- 1/4 in
- Shoulder Length
- 1/8 in
- Shoulder Diameter
- 3/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.