Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, SS, PK5
- Mfr # FC7114-SS
- Zoro # G721677496
product price:Â
$
10.69
/pk of 5, $2.14/ea
Key Features
Maximum Head Width
1/2 in
Grip Style
Knurled
Head Material
Stainless Steel
Shoulder Length
1/8 in
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7114-SS
- Zoro #
- G721677496
- UPC #
- -
- Country of Origin
- China
- Grip Style
- Knurled
- Head Material
- Stainless Steel
- Item
- Knurled Head Flared Collar Thumbscrews
- Finish
- Plain
- Material
- Stainless Steel
- Head Shape
- Round
- Tip Material
- Stainless Steel
- System of Measurement
- Inch
- Head Texture
- Knurled
- Type
- Thumb Screw
- Head Type
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Maximum Head Width
- 1/2 in
- Shoulder Length
- 1/8 in
- Thread Size
- 1/4"-20
- Thread Length
- 5/8 in
- Shoulder Diameter
- 3/8 in
- Fastener Length
- 1 in
- Head Thickness
- 0.25 in
- Maximum Head Height
- 1/4 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 in, Thread Length 5/8 in, Head Type Round, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.