Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, Steel, PK5
- Mfr # FC7106-S-12
- Zoro # G821677860
product price:Â
$
7.79
/pk of 5, $1.56/ea
Key Features
Head Shape
Round
Type
Thumb Screw
Head Material
Steel
Screw Size
#8
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7106-S-12
- Zoro #
- G821677860
- UPC #
- -
- Country of Origin
- China
- Head Shape
- Round
- Type
- Thumb Screw
- Head Material
- Steel
- Head Texture
- Knurled
- Grip Style
- Knurled
- Finish
- Zinc-Plated
- Head Type
- Round
- Tip Material
- Steel
- System of Measurement
- Inch
- Item
- Knurled Head Flared Collar Thumbscrews
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 11/16 in
- Screw Size
- #8
- Shoulder Length
- 1/8 in
- Thread Length
- 3/8 in
- Wire Rope Length
- 11/16 in
- Maximum Head Height
- 3/16 in
- Shoulder Diameter
- 3/8 in
- Maximum Head Width
- 7/16 in
- Thread Size
- #8-32
- Head Thickness
- 0.188 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size #8-32, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.