Knurled Head Thumbscrews, Steel, PK5
- Mfr # FC7108-S-12
- Zoro # G921683396
product price:Â
$
8.29
/pk of 5, $1.66/ea
Key Features
Head Type
Round
System of Measurement
Inch
Material
Steel
Head Thickness
0.188 in
Shoulder Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7108-S-12
- Zoro #
- G921683396
- UPC #
- -
- Country of Origin
- China
- Head Type
- Round
- System of Measurement
- Inch
- Material
- Steel
- Head Texture
- Knurled
- Head Material
- Steel
- Type
- Thumb Screw
- Finish
- Zinc-Plated
- Item
- Knurled Head Flared Collar Thumbscrews
- Grip Style
- Knurled
- Head Shape
- Round
- Tip Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Thickness
- 0.188 in
- Shoulder Diameter
- 3/8 in
- Screw Size
- #8
- Maximum Head Height
- 3/16 in
- Wire Rope Length
- 15/16 in
- Fastener Length
- 15/16 in
- Maximum Head Width
- 7/16 in
- Thread Length
- 5/8 in
- Thread Size
- #8-32
- Shoulder Length
- 1/8 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size #8-32, Fastener Length 15/16 in, Thread Length 5/8 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.