Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T0-A1-RG-GRY
- Zoro # G423355968
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Standards
BIFMA/SEFA Tested
Assembly
No
Seat Depth
17 in
Seat Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T0-A1-RG-GRY
- Zoro #
- G423355968
- UPC #
- -
- Country of Origin
- United States
- Foot Support
- No
- Standards
- BIFMA/SEFA Tested
- Assembly
- No
- Cleanroom Class
- ISO 5
- Arm Adjustment
- 3 1/2 in
- Includes Arms
- Arms Included
- Number of Casters
- 0
- Chair Weight
- 41 lb
- Item
- Lab Chair
- Arm Type
- Adjustable
- Product Type
- Clean Room Chair
- Color
- Gray
- Back Tilt Forward
- 13.5 Degrees
- Base Material
- Cast Aluminum
- Weight Capacity
- 300 lb
- Seat Material
- Polyurethane
- ESD-Safe
- Not ESD Safe
- Back Tilt Backward
- -10.5 Degrees
- Wire Color
- Gray
Dimensions
- Seat Depth
- 17 in
- Seat Width
- 18 in
- Seat Height - Maximum
- 23 in
- Seat Height - Minimum
- 17 3/4 in
- For Workbench Height
- 29 to 31 in
- Seat Thickness
- 1 1/2 in
- Back Width
- 16 1/2 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.