Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A1-CF-RG-GRY
- Zoro # G123358634
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Back Width
16 1/2 in
Back Tilt Forward
13.5 Degrees
Seat Height - Maximum
28 in
Foot Support
Yes
Standards
BIFMA/SEFA Tested
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A1-CF-RG-GRY
- Zoro #
- G123358634
- UPC #
- -
- Country of Origin
- United States
- Back Tilt Forward
- 13.5 Degrees
- Foot Support
- Yes
- Standards
- BIFMA/SEFA Tested
- Chair Weight
- 45 lb
- Seat Tilt Forward
- 8 Degrees
- Cleanroom Class
- ISO 5
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Arm Adjustment
- 3 1/2 in
- Base Material
- Cast Aluminum
- Number of Casters
- 0
- Item
- Lab Chair
- Assembly
- No
- Color
- Gray
- Includes Arms
- Arms Included
- Seat Tilt Backward
- 3 Degrees
- Weight Capacity
- 300 lb
- Product Type
- Clean Room Chair
- Back Tilt Backward
- -10.5 Degrees
- Arm Type
- Adjustable
- Wire Color
- Gray
Dimensions
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 28 in
- Back Height
- 12 in
- For Workbench Height
- 32 to 36 in
- Seat Width
- 18 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 20 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.