Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T1-A1-CC-BLU
- Zoro # G823354493
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
Arms Included
ESD-Safe
Not ESD Safe
For Workbench Height
29 to 31 in
Base Material
Cast Aluminum
Seat Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T1-A1-CC-BLU
- Zoro #
- G823354493
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- Arms Included
- ESD-Safe
- Not ESD Safe
- Item
- Lab Chair
- Base Material
- Cast Aluminum
- Arm Adjustment
- 3 1/2 in
- Weight Capacity
- 300 lb
- Seat Material
- Polyurethane
- Back Tilt Backward
- -10.5 Degrees
- Seat Tilt Forward
- 8 Degrees
- Assembly
- No
- Back Tilt Forward
- 13.5 Degrees
- Arm Type
- Adjustable
- Product Type
- Clean Room Chair
- Standards
- BIFMA/SEFA Tested
- Seat Tilt Backward
- 3 Degrees
- Color
- Blue
- Cleanroom Class
- ISO 5
- Number of Casters
- 5
- Chair Weight
- 42 lb
- Foot Support
- No
- Wire Color
- Blue
Dimensions
- For Workbench Height
- 29 to 31 in
- Seat Width
- 18 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 23 in
- Back Height
- 12 in
- Seat Height - Minimum
- 17 3/4 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.