Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T0-A1-CF-CC-BLU
- Zoro # G923354744
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Seat Width
18 in
Seat Depth
17 in
Number of Casters
5
Standards
BIFMA/SEFA Tested
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T0-A1-CF-CC-BLU
- Zoro #
- G923354744
- UPC #
- -
- Country of Origin
- United States
- Number of Casters
- 5
- Standards
- BIFMA/SEFA Tested
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 5
- Assembly
- No
- Back Tilt Forward
- 13.5 Degrees
- Product Type
- Clean Room Chair
- Arm Type
- Adjustable
- Item
- Lab Chair
- Chair Weight
- 45 lb
- Arm Adjustment
- 3 1/2 in
- Foot Support
- Yes
- Base Material
- Cast Aluminum
- Seat Material
- Polyurethane
- Color
- Blue
- ESD-Safe
- Not ESD Safe
- Includes Arms
- Arms Included
- Back Tilt Backward
- -10.5 Degrees
- Wire Color
- Blue
Dimensions
- Seat Width
- 18 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 24 3/4 in
- Seat Height - Maximum
- 35 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 37 to 42 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.