Carboy, PETG, 501 mm H, Colorless
- Mfr # 157-2211-OEM
- Zoro # G723356269
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Screw On Cap
Capacity - Metric
13 L
Autoclavable
No
Closure Material
Polypropylene
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157-2211-OEM
- Zoro #
- G723356269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 501 mm
- Overall Width - Metric
- 162 mm
- Maximum Screw Closure Size
- 83 mm
- Screw Closure Size
- 83 mm
- Overall Depth - Metric
- 273 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material PETG, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 13 L, Capacity - English 2.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 162 mm, Closure Liner Material Unlined, Overall Height - Metric 501 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.