Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T0-A1-CF-RG-BLU
- Zoro # G923361797
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Minimum
24 3/4 in
Seat Height - Maximum
35 in
Back Width
16 1/2 in
Seat Thickness
1 1/2 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T0-A1-CF-RG-BLU
- Zoro #
- G923361797
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Number of Casters
- 0
- Base Material
- Cast Aluminum
- Assembly
- No
- Back Tilt Forward
- 13.5 Degrees
- Chair Weight
- 45 lb
- Back Tilt Backward
- -10.5 Degrees
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 5
- Product Type
- Clean Room Chair
- Includes Arms
- Arms Included
- Arm Type
- Adjustable
- Foot Support
- Yes
- Seat Material
- Polyurethane
- Item
- Lab Chair
- Arm Adjustment
- 3 1/2 in
- ESD-Safe
- Not ESD Safe
- Standards
- BIFMA/SEFA Tested
- Wire Color
- Blue
Dimensions
- Seat Height - Minimum
- 24 3/4 in
- Seat Height - Maximum
- 35 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- Seat Depth
- 17 in
- Back Height
- 12 in
- For Workbench Height
- 37 to 42 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.