Lab, ESD & Cleanroom Chairs

  • Mfr # CLR-HPMBCH-CR-T0-A0-CF-RG-BLU
  • Zoro # G723359352
product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Product Type
Clean Room Chair
Standards
BIFMA/SEFA Tested
Foot Support
Yes
Back Tilt Backward
-10.5 Degrees
Back Width
16 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLR-HPMBCH-CR-T0-A0-CF-RG-BLU
Zoro #
G723359352
UPC #
-
Country of Origin
United States

Dimensions

Back Width
16 1/2 in
Seat Height - Minimum
20 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Maximum
28 in
Seat Thickness
1 1/2 in
Back Height
12 in
Seat Depth
17 in
Seat Width
18 in

Details

Product Type
Clean Room Chair
Standards
BIFMA/SEFA Tested
Foot Support
Yes
Back Tilt Backward
-10.5 Degrees
Includes Arms
Armless
Back Tilt Forward
13.5 Degrees
Assembly
No
Number of Casters
0
Seat Material
Polyurethane
Color
Blue
Base Material
Cast Aluminum
Cleanroom Class
ISO 4
Item
Lab Chair
ESD-Safe
Not ESD Safe
Weight Capacity
300 lb
Chair Weight
34 lb
Wire Color
Blue

Description

Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4

Ratings & reviews