Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A0-CF-CC-BLU
- Zoro # G823359849
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Seat Width
18 in
For Workbench Height
32 to 36 in
Product Type
Clean Room Chair
Number of Casters
5
Back Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-HPMBCH-CR-T0-A0-CF-CC-BLU
- Zoro #
- G823359849
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 18 in
- For Workbench Height
- 32 to 36 in
- Back Height
- 12 in
- Seat Height - Maximum
- 28 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Thickness
- 1 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.