Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T1-A1-CF-RG-GRY
- Zoro # G323352814
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Backward
3 Degrees
Standards
BIFMA/SEFA Tested
Arm Adjustment
3 1/2 in
ESD-Safe
Not ESD Safe
Seat Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T1-A1-CF-RG-GRY
- Zoro #
- G323352814
- UPC #
- -
- Country of Origin
- United States
- Seat Tilt Backward
- 3 Degrees
- Standards
- BIFMA/SEFA Tested
- Arm Adjustment
- 3 1/2 in
- ESD-Safe
- Not ESD Safe
- Color
- Gray
- Chair Weight
- 46 lb
- Seat Material
- Polyurethane
- Back Tilt Forward
- 13.5 Degrees
- Number of Casters
- 0
- Assembly
- No
- Item
- Lab Chair
- Weight Capacity
- 300 lb
- Includes Arms
- Arms Included
- Cleanroom Class
- ISO 5
- Back Tilt Backward
- -10.5 Degrees
- Base Material
- Cast Aluminum
- Product Type
- Clean Room Chair
- Arm Type
- Adjustable
- Seat Tilt Forward
- 8 Degrees
- Foot Support
- Yes
- Wire Color
- Gray
Dimensions
- Seat Width
- 18 in
- Seat Depth
- 17 in
- For Workbench Height
- 37 to 42 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 24 3/4 in
- Seat Thickness
- 1 1/2 in
- Back Height
- 12 in
- Seat Height - Maximum
- 35 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.