Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A0-NF-CC-GRY
- Zoro # G323361175
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Back Width
16 1/2 in
Seat Material
Polyurethane
Number of Casters
5
Assembly
No
Chair Weight
34 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A0-NF-CC-GRY
- Zoro #
- G323361175
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyurethane
- Number of Casters
- 5
- Assembly
- No
- Chair Weight
- 34 lb
- Base Material
- Cast Aluminum
- Foot Support
- No
- Seat Tilt Forward
- 8 Degrees
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 5
- Seat Tilt Backward
- 3 Degrees
- Back Tilt Backward
- -10.5 Degrees
- Includes Arms
- Armless
- ESD-Safe
- Not ESD Safe
- Product Type
- Clean Room Chair
- Standards
- BIFMA/SEFA Tested
- Item
- Lab Chair
- Color
- Gray
- Back Tilt Forward
- 13.5 Degrees
- Wire Color
- Gray
Dimensions
- Back Width
- 16 1/2 in
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 28 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Width
- 18 in
- Seat Depth
- 17 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.